Page 1 of 488

Next

Compare
7012CTRDULP3

COMPARE

7012CTRDULP3

Description
7012CTRDULP3 PRECISION AC BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW

NSK

Part # 7012CTRDULP3

BDI # 1187250

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY
30TAC62CSUHPN7

COMPARE

30TAC62CSUHPN7

Description
30TAC62CSUHPN7 AC THRUST BALL BEARING ; 30MM BOREX62MM ODX15MM W

NSK

Part # 30TAC62CSUHPN7

BDI # 20335683

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : In stock
Loading Price
QTY
7002A5TRSUMP3

COMPARE

7002A5TRSUMP3

Description
7002A5TRSUMP3 PRECISION AC BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TRSUMP3

BDI # 24666686

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7215CTRDUMP4Y

COMPARE

7215CTRDUMP4Y

Description
7215CTRDUMP4Y PRECISION AC BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW

NSK

Part # 7215CTRDUMP4Y

BDI # 22998577

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7002A5TYNSUMP4Y

COMPARE

7002A5TYNSUMP4Y

Description
7002A5TYNSUMP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TYNSUMP4Y

BDI # 24666687

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY