6309TBR12P4
Description
6309TBR12P4 PRECISION DEEP GRV BALL BRG ; 45MM BORE 100MM OD 25MM W 1-ROW
Part # 6309TBR12P4
BDI # 1186798
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6307TBR12P4
Description
6307TBR12P4 PRECISION DEEP GRV BALL BRG ; 35MM BORE 80MM OD 21MM W 1-ROW
Part # 6307TBR12P4
BDI # 1186771
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
BSB017047DUHP3
Description
BSB017047DUHP3 BALL SCREW SUPPORT BRG
Part # BSB017047DUHP3
BDI # 1188488
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support Bearing
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6304TBR12P4
Description
6304TBR12P4 PRECISION DEEP GRV BALL BRG ; 20MM BORE 52MM OD 15MM W 1-ROW
Part # 6304TBR12P4
BDI # 1186728
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable