Page 1 of 173

Next

Compare
MM305KCR

COMPARE

MM305KCR

Description
MM305KCR PRECISION BALL BEARING ; 25MM ID 62MM OD 17MM WD

TIMKEN

Part # MM305KCR

BDI # 1366775

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Super Precision | Conrad | Non Filling Slot
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7206CG1DUJ84

COMPARE

7206CG1DUJ84

Description
7206CG1DUJ84 ANGULAR CONTACT BALL BRG ; 30MMX62MMX32MM

NTN

Part # 7206CG1DUJ84

BDI # 1212442

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7206CG1DUJ74

COMPARE

7206CG1DUJ74

Description
7206CG1DUJ74 ANGULAR CONTACT BALL BRG ; 30MMX62MMX32MM

NTN

Part # 7206CG1DUJ74

BDI # 1212441

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Capacity
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7007C-5GLFGP4

COMPARE

7007C-5GLFGP4

Description
7007C-5GLFGP4

KOYO

Part # 7007C-5GLFGP4

BDI # 552780

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Ball Guiding
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7206C-5GLFGP4

COMPARE

7206C-5GLFGP4

Description
7206C-5GLFGP4

KOYO

Part # 7206C-5GLFGP4

BDI # 552799

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Ball Guiding
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY