7207 CDGB/P4A
Description
7207 CDGB /P4A ANG CONTACT BALL BRG ; NON-RETURNABLE PRECISION
Part # 7207 CDGB/P4A
BDI # 1259564
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7207CP4
Description
7207CP4 ANGULAR CONTACT BALL BEARING ; 35MMX72MMX17MM
Part # 7207CP4
BDI # 1212526
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
6207-2RZTN9/HC5C3WT
Description
6207-2RZTN9/HC5C3WT DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6207-2RZTN9/HC5C3WT
BDI # 1261686
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Corrosion Resistant Ball | Grease with Polyurea Thickener | C3 Clearance
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7207 CD/HCP4AVG207F3
Description
7207 CD /HCP4AVG207F3 BALL BEARING ; NON-RETURNABLE PRECISION ANG CONTACT
Part # 7207 CD/HCP4AVG207F3
BDI # 1295038
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7207 CDGA/HCP4A
Description
7207 CDGA/HCP4A ANG CONTACT BALL BEARING ; NON-RETURNABLE PRECISION
Part # 7207 CDGA/HCP4A
BDI # 1295049
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring