Page 1 of 67

Next

Compare
7002A5TRSUMP3

COMPARE

7002A5TRSUMP3

Description
7002A5TRSUMP3 PRECISION AC BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TRSUMP3

BDI # 24666686

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7002A5TYNSUMP4Y

COMPARE

7002A5TYNSUMP4Y

Description
7002A5TYNSUMP4Y PRECISION AC BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW

NSK

Part # 7002A5TYNSUMP4Y

BDI # 24666687

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7904A5TRSULP4Y

COMPARE

7904A5TRSULP4Y

Description
7904A5TRSULP4Y PRECISION AC BALL BEARING ; 20MM BOREX37MM ODX9MM W 1-ROW

NSK

Part # 7904A5TRSULP4Y

BDI # 21451811

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.457
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7906A5TRV1VSUMP3

COMPARE

7906A5TRV1VSUMP3

Description
7906A5TRV1VSUMP3 PRECISION AC BALL BRG

NSK

Part # 7906A5TRV1VSUMP3

BDI # 1187912

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
6200LLBP5

COMPARE

6200LLBP5

Description
6200LLBP5 PRECISION BALL BEARING

NTN

Part # 6200LLBP5

BDI # 17144093

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY