Page 1 of 79

Next

Compare
W-25S-1-1/8;1/8

COMPARE

W-25S-1-1/8;1/8

Description
W-25S-1-1/8 ; 1/8 SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038839

BDI # 397531

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.452
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 63.652
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W-24S-1-1/8;1/8

COMPARE

W-24S-1-1/8;1/8

Description
W-24S-1-1/8 ; 1/8 SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # 20038834

BDI # 397527

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 61.112
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
4814MT55AF-F1.250

COMPARE

4814MT55AF-F1.250

Description
4814MT55AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT55AF-F1.2500

BDI # 926102

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 213.893
Mounting Method: Finished Bore
Belt Width - Millimeter: 55
Belt Style: 14M-55

Price Inventory : Available to order
Loading Price
QTY
4814MT55AF-F1.125

COMPARE

4814MT55AF-F1.125

Description
4814MT55AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 4814MT55AF-F1.1250

BDI # 926101

Features

Pitch Diameter - Inch: 8.421
Inch - Metric: Metric
Outside Diameter - Inch: 8.311
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 213.893
Mounting Method: Finished Bore
Belt Width - Millimeter: 55
Belt Style: 14M-55

Price Inventory : Available to order
Loading Price
QTY
5014MT55AF-F1.250

COMPARE

5014MT55AF-F1.250

Description
5014MT55AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 5014MT55AF-F1.2500

BDI # 926461

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 222.809
Mounting Method: Finished Bore
Belt Width - Millimeter: 55
Belt Style: 14M-55

Price Inventory : Available to order
Loading Price
QTY