Page 1 of 77

Next

Compare
G-32S-2-3/8;3/8

COMPARE

G-32S-2-3/8;3/8

Description
G-32S-2-3/8 ; 3/8 SYNCHRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # 20038980

BDI # 397620

Features

Pitch Diameter - Inch: 5.614
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 142.596
Mounting Method: Finished Bore
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY
448MT30AF-F2.500

COMPARE

448MT30AF-F2.500

Description
448MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT30AF-F2.5000

BDI # 925921

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 112.039
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
3014MG68BF-F2.500

COMPARE

3014MG68BF-F2.500

Description
3014MG68BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3014MG68BF-F2.5000

BDI # 922196

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 133.68
Mounting Method: Finished Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
3014MG68BF-F2.375

COMPARE

3014MG68BF-F2.375

Description
3014MG68BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3014MG68BF-F2.3750

BDI # 922195

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 133.68
Mounting Method: Finished Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
448MT85AF-F2.375

COMPARE

448MT85AF-F2.375

Description
448MT85AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT85AF-F2.3750

BDI # 926004

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 112.039
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Loading Price
QTY