G-32S-2-3/8;3/8
Description
G-32S-2-3/8 ; 3/8 SYNCHRONOUS SPROCKET ; SILENTSYNC
Part # 20038980
BDI # 397620
Features
Pitch Diameter - Inch:
5.614
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
54.508
Face Width - Inch:
2.146
Belt Pitch:
14 MM
Other Features:
Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
142.596
Mounting Method:
Finished Bore
Belt Width - Millimeter:
52.5
3014MG68BF-F2.375
Description
3014MG68BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3014MG68BF-F2.3750
BDI # 922195
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
448MT85AF-F2.375
Description
448MT85AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.3750
BDI # 926004
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
3314MG68BF-F2.375
Description
3314MG68BF F2.3750 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3314MG68BF-F2.3750
BDI # 922407
Features
Pitch Diameter - Inch:
5.79
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.68
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
147.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
648MT30AF-F2.375
Description
648MT30AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT30AF-F2.3750
BDI # 927006
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30