288MT30AF-F0.750
Description
288MT30AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 288MT30AF-F0.750
BDI # 923734
Features
Pitch Diameter - Inch:
2.807
Inch - Metric:
Metric
Outside Diameter - Inch:
2.759
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
248MT20AF-F0.750
Description
248MT20AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 248MT20AF-F0.750
BDI # 923426
Features
Pitch Diameter - Inch:
2.406
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
61.112
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
12L075 X 3/4IN STD KW SS MTO
Description
12L075 X 3/4IN STD KW SS MTO SPROCKET
Part # 12L075 X 3/4IN STD KW SS MTO
BDI # 24599078
Features
Pitch Diameter - Inch:
1.432
Flange Outside Diameter - Millimeter:
42.469
Inch - Metric:
Inch
Outside Diameter - Inch:
1.402
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
36.373
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05
14L050 20MM KW SS
Description
14L050 20MM KW SS TIMING BELT PULLEY ; 14 TEETH 1/2" BLT WD
Part # 14L050 20MM KW SS
BDI # 21552315
Features
Pitch Diameter - Inch:
1.671
Flange Outside Diameter - Millimeter:
48.819
Inch - Metric:
Inch
Outside Diameter - Inch:
1.641
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
42.443
Mounting Method:
Finished Bore
Belt Width - Millimeter:
12.7