Page 1 of 339

Next

Compare
W-25S-1-1/8;1/8

COMPARE

W-25S-1-1/8;1/8

Description
W-25S-1-1/8 ; 1/8 SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20038839

BDI # 397531

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.452
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 63.652
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
W-24S-1-1/8;1/8

COMPARE

W-24S-1-1/8;1/8

Description
W-24S-1-1/8 ; 1/8 SYNCRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # 20038834

BDI # 397527

Features

Pitch Diameter - Inch: 2.406
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 61.112
Mounting Method: Finished Bore
Belt Width - Millimeter: 32

Price Inventory : Available to order
Loading Price
QTY
3014MG90BF-F1.625

COMPARE

3014MG90BF-F1.625

Description
3014MG90BF F1.6250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3014MG90BF-F1.6250

BDI # 922199

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 133.68
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
3014MG90BF-F1.500

COMPARE

3014MG90BF-F1.500

Description
3014MG90BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3014MG90BF-F1.5000

BDI # 922198

Features

Pitch Diameter - Inch: 5.263
Flange Outside Diameter - Millimeter: 150.114
Inch - Metric: Metric
Outside Diameter - Inch: 5.153
Face Width - Millimeter: 98.552

Face Width - Inch: 3.88
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 133.68
Mounting Method: Finished Bore
Belt Width - Millimeter: 90

Price Inventory : Available to order
Loading Price
QTY
348MG36BF-F1.875

COMPARE

348MG36BF-F1.875

Description
348MG36BF F1.8750 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 348MG36BF-F1.8750

BDI # 922471

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 86.589
Mounting Method: Finished Bore
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY