4814MT55AF-F1.125
Description
4814MT55AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4814MT55AF-F1.125
BDI # 926101
Features
Pitch Diameter - Inch:
8.421
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
213.893
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5014MT55AF-F1.125
Description
5014MT55AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT55AF-F1.125
BDI # 926460
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
5014MT40AF-F1.125
Description
5014MT40AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 5014MT40AF-F1.125
BDI # 926424
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
368MT85AF-F1.125
Description
368MT85AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 368MT85AF-F1.125
BDI # 925027
Features
Pitch Diameter - Inch:
3.609
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
3014MT85AF-F1.125
Description
3014MT85AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3014MT85AF-F1.125
BDI # 924044
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
150.114
Inch - Metric:
Metric
Outside Diameter - Inch:
5.157
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85