Page 1 of 203

Next

Compare
G-32S-2-3/8;3/8

COMPARE

G-32S-2-3/8;3/8

Description
G-32S-2-3/8 ; 3/8 SYNCHRONOUS SPROCKET ; SILENTSYNC

CONTINENTAL

Part # 20038980

BDI # 397620

Features

Pitch Diameter - Inch: 5.614
Inch - Metric: Metric
Outside Diameter - Inch: 5.504
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 142.596
Mounting Method: Finished Bore
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F2.000

COMPARE

11214MT85A-F2.000

Description
11214MT85A F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.0000

BDI # 922949

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY
4514MG125BF-F2.000

COMPARE

4514MG125BF-F2.000

Description
4514MG125BF F2.0000 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 4514MG125BF-F2.000

BDI # 922751

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 211.074
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 134.366

Face Width - Inch: 5.29
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 200.533
Mounting Method: Finished Bore
Belt Width - Millimeter: 125

Price Inventory : Available to order
Loading Price
QTY
448MT85AF-F2.250

COMPARE

448MT85AF-F2.250

Description
448MT85AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 448MT85AF-F2.2500

BDI # 926003

Features

Pitch Diameter - Inch: 4.411
Inch - Metric: Metric
Outside Diameter - Inch: 4.357
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 112.039
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Loading Price
QTY
11214MT85A-F2.125

COMPARE

11214MT85A-F2.125

Description
11214MT85A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 11214MT85A-F2.1250

BDI # 922950

Features

Pitch Diameter - Inch: 19.65
Inch - Metric: Metric
Outside Diameter - Inch: 19.54
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 499.11
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 14M-85

Price Inventory : Available to order
Loading Price
QTY