Page 1 of 15

Next

Compare
P144-8M-50-E HTD

COMPARE

P144-8M-50-E HTD

Description
P144-8M-50-E HTD SYNCH SPROCKET

DODGE

Part # P144-8M-50-E HTD

BDI # 254601

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.452
Face Width - Inch: 2.38

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
1448MT30A-F1.750

COMPARE

1448MT30A-F1.750

Description
1448MT30A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1448MT30A-F1.750

BDI # 923094

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 38.1
Face Width - Inch: 1.5

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 366.7
Mounting Method: Finished Bore
Belt Width - Millimeter: 30
Belt Style: 8M-30

Price Inventory : Available to order
Loading Price
QTY
1448MT85A-F1.750

COMPARE

1448MT85A-F1.750

Description
1448MT85A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1448MT85A-F1.750

BDI # 923115

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 366.7
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Loading Price
QTY
1448MT85A-F1.625

COMPARE

1448MT85A-F1.625

Description
1448MT85A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 1448MT85A-F1.625

BDI # 923114

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 95.25
Face Width - Inch: 3.75

Belt Pitch: 8 MM
Pitch Diameter - Millimeter: 366.7
Mounting Method: Finished Bore
Belt Width - Millimeter: 85
Belt Style: 8M-85

Price Inventory : Available to order
Loading Price
QTY
PHP 144-8M-20RSB

COMPARE

PHP 144-8M-20RSB

Description
PHP 144-8M-20RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 144-8M-20RSB

BDI # 1289937

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 28
Face Width - Inch: 1.102

Belt Pitch: 8 MM
Other Features: Arm Style
Pitch Diameter - Millimeter: 366.69
Mounting Method: Rough Bore
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY