Page 1 of 7

Next

Compare
32XH200-E

COMPARE

32XH200-E

Description
32XH200-E SYNCHRONOUS PULLEY

TB WOODS

Part # 32XH200

BDI # 996333

Features

Pitch Diameter - Inch: 8.913
Flange Outside Diameter - Millimeter: 239.725
Inch - Metric: Inch
Outside Diameter - Inch: 8.803
Face Width - Millimeter: 65.1

Face Width - Inch: 2.563
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 226.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
32XH400-E

COMPARE

32XH400-E

Description
32XH400-E SYNCHRONOUS PULLEY

TB WOODS

Part # 32XH400

BDI # 989122

Features

Pitch Diameter - Inch: 8.913
Flange Outside Diameter - Millimeter: 239.725
Inch - Metric: Inch
Outside Diameter - Inch: 8.803
Face Width - Millimeter: 119.075

Face Width - Inch: 4.688
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 226.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
32XH300-E

COMPARE

32XH300-E

Description
32XH300-E SYNCHRONOUS PULLEY

TB WOODS

Part # 32XH300

BDI # 989609

Features

Pitch Diameter - Inch: 8.913
Flange Outside Diameter - Millimeter: 239.725
Inch - Metric: Inch
Outside Diameter - Inch: 8.803
Face Width - Millimeter: 92.075

Face Width - Inch: 3.625
Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 226.39
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-20M-170 X 2-1/8 MPB

COMPARE

P36-20M-170 X 2-1/8 MPB

Description
P36-20M-170 X 2-1/8 MPB SYNC PULLEY

TB WOODS

Part # P3620M170

BDI # 990309

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 249.936
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Solid Style | Type MPB1F
Pitch Diameter - Millimeter: 229.184
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-20M-115-F

COMPARE

P36-20M-115-F

Description
P36-20M-115-F SYNCHRONOUS PULLEY

TB WOODS

Part # P3620M115

BDI # 997313

Features

Pitch Diameter - Inch: 9.023
Flange Outside Diameter - Millimeter: 249.936
Inch - Metric: Metric
Outside Diameter - Inch: 8.853
Face Width - Millimeter: 127

Face Width - Inch: 5
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 229.184
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY