Page 1 of 4

Next

Compare
PA5-056NF150

COMPARE

PA5-056NF150

Description
PA5-056NF150 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # PA5-056NF150

BDI # 173771

Features

Pitch Diameter - Inch: 3.509
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 89.129
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P565M15-SH

COMPARE

P565M15-SH

Description
P565M15-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755625

TIMKEN

Part # P565M15-SH

BDI # 24303432

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 92.964
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P565M25-SH

COMPARE

P565M25-SH

Description
P565M25-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755626

TIMKEN

Part # P565M25-SH

BDI # 24303434

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 92.964
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
565MT15AF-SH

COMPARE

565MT15AF-SH

Description
565MT15AF SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 565MT15AF-SH

BDI # 926591

Features

Pitch Diameter - Inch: 3.509
Flange Outside Diameter - Millimeter: 94.005
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 30.963

Face Width - Inch: 1.219
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 89.129
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P56-5M-09AL

COMPARE

P56-5M-09AL

Description
P56-5M-09AL SYNCHRONOUS PULLEY ; 56GROVES 5MM P 09MM W

GATES

Part # P56-5M-09AL

BDI # 1125805

Features

Pitch Diameter - Inch: 3.509
Inch - Metric: Metric
Outside Diameter - Inch: 3.464
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 89.129
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY