Page 1 of 7

Next

Compare
8MX180S36-3020

COMPARE

8MX180S36-3020

Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S36-3020

BDI # 21977060

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
8MX180S62-3525

COMPARE

8MX180S62-3525

Description
8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S62-3525

BDI # 21977062

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 2.88
Face Width - Inch: 0.113

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
14MX90S68-4030

COMPARE

14MX90S68-4030

Description
14MX90S68-4030 SYNCHRONOUS BELT PULLEY ; 4030 BUSHING

MARTIN SPROCKET & GR

Part # 14MX90S68-4030

BDI # 21445105

Features

Pitch Diameter - Inch: 0.622
Inch - Metric: Metric
Outside Diameter - Inch: 0.617
Face Width - Millimeter: 3.322
Face Width - Inch: 0.131

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 15.79
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
125MT15BF

COMPARE

125MT15BF

Description
125MT15BF ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 125MT15BF

BDI # 923010

Features

Pitch Diameter - Inch: 0.752
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
125MT15BFPUR

COMPARE

125MT15BFPUR

Description
125MT15BFPUR ; POR PUL 5MT15B12 SB 1/4 B

TSUBAKI

Part # 125MT15BFPUR

BDI # 923011

Features

Pitch Diameter - Inch: 0.752
Inch - Metric: Metric
Outside Diameter - Inch: 0.707
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 19.101
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY