Page 1 of 20

Next

Compare
P144-8M-50-E

COMPARE

P144-8M-50-E

Description
P144-8M-50-E SYNCHRONOUS PULLEY

TB WOODS

Part # P1448M50

BDI # 996539

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 60.325
Face Width - Inch: 2.375

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 50

Price Inventory : Available to order
Loading Price
QTY
W144-8M-12-SK

COMPARE

W144-8M-12-SK

Description
W144-8M-12-SK SYNCHRONOUS PULLEY

TB WOODS

Part # W1448M12

BDI # 989954

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.37
Face Width - Millimeter: 21
Face Width - Inch: 0.827

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
120L075-SD

COMPARE

120L075-SD

Description
120L075-SD SYNCHRONOUS PULLEY

TB WOODS

Part # 120L075

BDI # 983569

Features

Pitch Diameter - Inch: 14.324
Inch - Metric: Inch
Outside Diameter - Inch: 14.294
Face Width - Millimeter: 25.4
Face Width - Inch: 1

Belt Pitch: 3/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Light | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 363.83
Mounting Method: Bushed
Belt Width - Millimeter: 19.05

Price Inventory : Available to order
Loading Price
QTY
W144-8M-35-E

COMPARE

W144-8M-35-E

Description
W144-8M-35-E SYNCHRONOUS PULLEY

TB WOODS

Part # W1448M35

BDI # 992487

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 43.942
Face Width - Inch: 1.73

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 35

Price Inventory : Available to order
Loading Price
QTY
W144-8M-60-F

COMPARE

W144-8M-60-F

Description
W144-8M-60-F SYNCHRONOUS PULLEY

TB WOODS

Part # W1448M60

BDI # 987573

Features

Pitch Diameter - Inch: 14.437
Inch - Metric: Metric
Outside Diameter - Inch: 14.383
Face Width - Millimeter: 70
Face Width - Inch: 2.756

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 366.7
Mounting Method: Bushed
Belt Width - Millimeter: 60

Price Inventory : Available to order
Loading Price
QTY