Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
51.537
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62.687
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577579
Pitch Diameter - Millimeter:
53.467
PHP 36-T5-32RSB
Description
PHP 36-T5-32RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36-T5-32RSB
BDI # 1292407
Features
Pitch Diameter - Inch:
2.006
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.972
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.94
Mounting Method:
Rough Bore
PHP 17L050RSB
Description
PHP 17L050RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 17L050RSB
BDI # 1288938
Features
Pitch Diameter - Inch:
2.029
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Inch
Outside Diameter - Inch:
1.999
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
51.54
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.105
Flange Outside Diameter - Millimeter:
62.687
Inch - Metric:
Metric
Outside Diameter - Inch:
2.051
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577422
Pitch Diameter - Millimeter:
53.467