448MT30AF-L46S1D
Description
448MT30AF L46S1D ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-L46S1D
BDI # 925926
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30
448MT85AF-F1.875
Description
448MT85AF F1.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F1.875
BDI # 926000
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
448MT85AF-F2.250
Description
448MT85AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT85AF-F2.250
BDI # 926003
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
8M-85
448MT30AF-F2.500
Description
448MT30AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-F2.500
BDI # 925921
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
448MT30AF-L46F1F
Description
448MT30AF L46F1F ; POR THT HIGH TORQUE TYPE PULLEY
Part # 448MT30AF-L46F1F
BDI # 925924
Features
Pitch Diameter - Inch:
4.411
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
L4 Locking Sleeve | 6 Number Of Bolts | Flat Bore
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
30