Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Rough Bore
22XL037 3/4 2SS
Description
22XL037 3/4 2SS PULLEY ; STOCK TIMING PULLEY 1/5IN PITCH
Part # 22XL037 3/4 2SS
BDI # 21445125
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.402
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
22XLB037S
Description
22XLB037S TIMING PULLEY ; POR 1/5" PITCH 22 TEETH XL
Part # 22XLB037S
BDI # 324990
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Rough Bore
22XLO37 3/4
Description
22XLO37 3/4 TIMING BELT PULLEY ; 3/4" BORE X 0.2" PITCH TEETH 22
Part # 22XLO37 3/4
BDI # 21849297
Features
Pitch Diameter - Inch:
1.401
Flange Outside Diameter - Millimeter:
41.402
Inch - Metric:
Inch
Outside Diameter - Inch:
1.381
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
35.585
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525