Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore
24XLB037
Description
24XLB037 TIMING PULLEY ; 3/8" WD 1/5"CH PIT XL STYLE
Part # 1054931
BDI # 324809
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore