Page 1 of 12

Next

Compare
405MT15AF-F1.125

COMPARE

405MT15AF-F1.125

Description
405MT15AF F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 405MT15AF-F1.125

BDI # 925490

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 63.652
Mounting Method: Finished Bore
Belt Width - Millimeter: 15
Belt Style: 5M-15

Price Inventory : Available to order
Loading Price
QTY
405MT25AF-F1.250

COMPARE

405MT25AF-F1.250

Description
405MT25AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 405MT25AF-F1.250

BDI # 925512

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 30.963
Face Width - Inch: 1.219

Belt Pitch: 5 MM
Pitch Diameter - Millimeter: 63.652
Mounting Method: Finished Bore
Belt Width - Millimeter: 25
Belt Style: 5M-25

Price Inventory : Available to order
Loading Price
QTY
P40-5M-15-JA

COMPARE

P40-5M-15-JA

Description
P40-5M-15-JA SYNCHRONOUS SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # P40-5M-15-JA

BDI # 413722

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
405MT15AF-L13SH

COMPARE

405MT15AF-L13SH

Description
405MT15AF L13SH ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 405MT15AF-L13SH

BDI # 925494

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L1 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 63.652
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
405MT15AF-L33SP

COMPARE

405MT15AF-L33SP

Description
405MT15AF L33SP ; POR THT HIGH TORQUE TYPE PULLEY

TSUBAKI

Part # 405MT15AF-L33SP

BDI # 925498

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 20.65
Face Width - Inch: 0.813

Belt Pitch: 5 MM
Other Features: L3 Locking Sleeve | 3 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter: 63.652
Mounting Method: Locking Sleeve
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY