Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
157.48
Length Type:
Random
Features
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
157.48
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
41.275
Other Features:
No.8 Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
1.625
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
53.975
Other Features:
Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
2.125
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Base to Center of Shaft - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
76.2
Other Features:
5/16 Inch Bolt | Price per Inch
Shaft Length - Inch:
48
Rail Width - Inch:
3