Features
Inch - Metric:
Inch
Other Features:
QUANTIS
Part Type:
Seal and Gasket Kit
206Q56L40
Description
206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1098
BDI # 350754
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363767
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
TA5215TB X 2-7/16 TAPER BUSH KIT
Description
TA5215TB X 2-7/16 TAPER BUSH KIT
Part # 905026
BDI # 295882
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 2-7/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Tapered Bushing Kit
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 2" Size
Part Type:
Screw Conveyor Drive Shaft
TA8407TB X 4-7/16 TAPER BUSH KIT
Description
TA8407TB X 4-7/16 TAPER BUSH KIT
Part # 908020
BDI # 296259
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | 4-7/16" Bore | Includes Two Standard Bushings with Back-Up Plates | Snap Rings | Hardware and Key
Part Type:
Standard Shaft Tapered Bushing Kit