S863BR-280K-M1
Description
S863BR-280K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01365
BDI # 181136
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
6.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17
SF863BR-280K-B5-M1
Description
SF863BR-280K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01640
BDI # 181374
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
6.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
SF843BR-280K-B5-M1
Description
SF843BR-280K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01504
BDI # 181243
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
6.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
S833BR-280K-M1
Description
S833BR-280K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01229
BDI # 181001
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
6.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
S853BR-280K-M1
Description
S853BR-280K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01320
BDI # 181091
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
6.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.606
Nominal Center Distance - Inch:
0.89
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.53