Page 1 of 28

Next

Compare
BB1683 210-CC 287.95 4-3/8 S SHFT

COMPARE

BB1683 210-CC 287.95 4-3/8 S SHFT

Description
BB1683 210-CC 287.95 4-3/8 S SHFT ; HELICAL BEVEL REDUCER

DODGE

Part # B16C21S28795

BDI # 296787

Features

Mounting Frame: 213TC/215TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.038
Nominal Center Distance - Inch: 1.97
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 33.59

Price Inventory : Available to order
Loading Price
QTY
WA726-300-G

COMPARE

WA726-300-G

Description
WA726-300-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 52263

BDI # 171651

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339235
Mounting Method: Direct Mounted
Overall Length - Inch: 11.09

Price Inventory : Available to order
Loading Price
QTY
QCWC721300B5G

COMPARE

QCWC721300B5G

Description
QCWC721300B5G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE

BOSTON GEAR

Part # 89034

BDI # 179866

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Other Features: Double Reduction | No Lubricant
Global Part Number GPN: 344530
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25

Price Inventory : Available to order
Loading Price
QTY
BF1483 180-CC 306.08 TAPERED

COMPARE

BF1483 180-CC 306.08 TAPERED

Description
BF1483 180-CC 306.08 TAPERED RHB REDUCER ; 180-CC 306.08

DODGE

Part # BF14C18T30608

BDI # 297076

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 37.084
Nominal Center Distance - Inch: 1.46
Other Features: Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method: Direct Mounted
Overall Length - Inch: 27.89

Price Inventory : Available to order
Loading Price
QTY
RFWA752-300E-B5-G

COMPARE

RFWA752-300E-B5-G

Description
RFWA752-300E-B5-G WORM SPEED REDUCER ; NON RETURNABLE

BOSTON GEAR

Part # 53070

BDI # 172350

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 5.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 131.064
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 339130
Mounting Method: Direct Mounted
Overall Length - Inch: 19.78

Price Inventory : Available to order
Loading Price
QTY