1425WUWM4S1800-AA OMNIBOX
Description
1425WUWM4S1800-AA OMNIBOX WORM REDUCER ; 4754644 POR
Part # 1425WUWM4S1800-AA OMNIBOX
BDI # 24132278
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.74
11000WX4A15 OMNIBOX
Description
11000WX4A15 OMNIBOX WORM REDUCER ; 4712190 POR
Part # 11000WX4A15 OMNIBOX
BDI # 24136073
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Single Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.19
11000WU2AS40 OMNIBOX
Description
11000WU2AS40 OMNIBOX WORM REDUCER ; 4732804 POR
Part # 11000WU2AS40 OMNIBOX
BDI # 24136077
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.19
11000WU3AS40 OMNIBOX
Description
11000WU3AS40 OMNIBOX WORM REDUCER ; 4732805 POR
Part # 11000WU3AS40 OMNIBOX
BDI # 24136079
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Single Reduction | Worm on Bottom | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.19
1262WLWQM2S300-AA-1.4375
Description
1262WLWQM2S300-AA-1.4375 REDUCER
Part # 1262WLWQM2S300-AA-1.4375
BDI # 21509390