Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
99.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
6GWPF1 17.6
Description
6GWPF1 17.6 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E432
BDI # 358374
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
99.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81