SF862BR-45K-B9-M1
Description
SF862BR-45K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01612
BDI # 181346
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.65
SF852BR-45K-B7-M1
Description
SF852BR-45K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01545
BDI # 181284
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
SF852BR-45K-B5-M1
Description
SF852BR-45K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01544
BDI # 181283
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
SF862BR-45K-B7-M1
Description
SF862BR-45K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01611
BDI # 181345
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29
SF832BR-45K-B5-M1
Description
SF832BR-45K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01425
BDI # 181169
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
38.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04