4 15/16 RIBBED RIGID CPLG

COMPARE

4 15/16 RIBBED RIGID CPLG

Description
4 15/16 RIBBED RIGID CPLG

DODGE

Part # 009028

BDI # 239524

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 498.475
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 142000In-Lbs

Price Inventory : Available to order
Request A Price QTY
5 RIBBED RIGID CPLG

COMPARE

5 RIBBED RIGID CPLG

Description
5 RIBBED RIGID CPLG ; NON RETURNABLE

DODGE

Part # 009043

BDI # 239528

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 498.475
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 147500In-Lbs

Price Inventory : Available to order
Request A Price QTY
R40 RIGID M TL 4040

COMPARE

R40 RIGID M TL 4040

Description
R40 RIGID M TL 4040 COUPLING HUB ; 11.75" OD SHAFT HUB

DODGE

Part # 003009

BDI # 238213

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 75500In-Lbs

Price Inventory : Available to order
Request A Price QTY
R40 RIGID F TL 4040

COMPARE

R40 RIGID F TL 4040

Description
R40 RIGID F TL 4040 COUPLING HUB ; 11.75" OD SHAFT HUB

DODGE

Part # 003010

BDI # 238214

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 75500In-Lbs

Price Inventory : Available to order
Request A Price QTY