AS4565-HLA
Description
AS4565-HLA THRUST WASHER ; 45MM ID X 65MM OD
Part # AS4565-HLA
BDI # 18315136
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.039
Bore 2 - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
4
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.157
Bore 2 - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
ZARF45105-TV-A
Description
ZARF45105-TV-A AXIAL CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # ZARF45105-TV-A
BDI # 25144470
Features
Height - Millimeter:
60
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
89309-TV
Description
89309-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE AXIAL 45MM ID X 85MM OD
Part # 89309-TV
BDI # 1411440
Features
Height - Millimeter:
24
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
47
Height - Inch:
0.945
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
K89309-TV/0-8
Description
K89309-TV/0-8 CYL RLR AND CAGE ASSY ; 45MM X 85MM X 7.5MM
Part # K89309-TV/0-8
BDI # 1174434
Features
Height - Millimeter:
7.5
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.295
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide