Page 1 of 7

Next

Compare
305804 C-2Z

COMPARE

305804 C-2Z

Description
305804 C-2Z CAM FOLLOWER BEARING ; 20MMX52MMX20.6MM

SKF

Part # 305804 C-2Z

BDI # 1422010

Features

Roller Width - Inch: 0.811
Roller Width - Millimeter: 20.6
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
361204 R

COMPARE

361204 R

Description
361204 R TRACK ROLLER BRG ; TRACK ROLLER 20MMX52MMX14MM

SKF

Part # 361204 R

BDI # 1421603

Features

Roller Width - Inch: 0.551
Roller Width - Millimeter: 14
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
KRE 52 PP

COMPARE

KRE 52 PP

Description
KRE 52 PP CAM FOLLOWER BRG ; NON-RETURNABLE

SKF

Part # KRE 52 PP

BDI # 1417333

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged | Polyamide 66 Axial Sliding

Price Inventory : Available to order
Loading Price
QTY
305704 C-2Z

COMPARE

305704 C-2Z

Description
305704 C-2Z CAM FOLLOWER BEARING ; 20MM IDX52MM ODX20.6MM WD DBL ROW

SKF

Part # 305704 C-2Z

BDI # 1422003

Features

Roller Width - Inch: 0.811
Roller Width - Millimeter: 20.6
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NUTR 2052 A

COMPARE

NUTR 2052 A

Description
NUTR 2052 A CAM FOLLOWER BRG ; NON-RETURNABLE 20MMB 52MM RLR DIA 24MM

SKF

Part # NUTR 2052 A

BDI # 1416470

Features

Roller Width - Inch: 0.945
Roller Width - Millimeter: 24
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY