KRVE 16 PPA

COMPARE

KRVE 16 PPA

Description
KRVE 16 PPA CAM FOLLOWER ; POR NON-RETURNABLE

SKF

Part # KRVE 16 PPA

BDI # 1422930

Features

Roller Width - Inch: 0.433
Thread Size: M6
Stud Diameter - Inch: 0.354
Stud Diameter - Millimeter: 9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 16 PPX

COMPARE

KR 16 PPX

Description
KR 16 PPX CAM FOLLOWER BEARING

SKF

Part # KR 16 PPX

BDI # 1422900

Features

Roller Width - Inch: 0.433
Thread Size: M6
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged | Screwdriver Slot Polyamide 66 Axial Sliding

Price Inventory : Available to order
Loading Price
QTY