Page 1 of 196

Next

Compare
NUP208ET

COMPARE

NUP208ET

Description
NUP208ET CYLINDRICAL ROLLER BEARING ; 40MM BOREX80MM ODX18MM W 1-ROW

NSK

Part # NUP208ET

BDI # 1413339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
M5208TV

COMPARE

M5208TV

Description
M5208TV CYLINDRICAL ROLLER BEARING ; POR

NSK

Part # M5208TV

BDI # 17760408

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
SL045010-PP

COMPARE

SL045010-PP

Description
SL045010-PP CYLINDRICAL ROLLER BEARING ; 50MM ID X 80MM OD

INA

Part # SL045010-PP

BDI # 1177736

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449628
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
339-90027

COMPARE

339-90027

Description
339-90027 TAPERED ROLLER BRG ASS

TIMKEN

Part # 339-90027

BDI # 1337403

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Bore - Millimeter: 35

Other Features: 1 Single Cone | 1 Single Cup
Global Part Number GPN: 655734
Assembly Components: 339 (1) | 332 (1)
Basic Number: 339
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
MUS1307UM

COMPARE

MUS1307UM

Description
MUS1307UM CYLINDRICAL ROLLER BEARING ; 30MM ID 80MM OD 21MM W OPEN

NTN

Part # MUS1307UM

BDI # 17148339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 453215
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY