CF24-1BUU
Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST
Part # CF241BUU
BDI # 513923
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
237934
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
35
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged
LR5206-X-2Z-TVH-XL
Description
LR5206-X-2Z-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5206-X-2Z-TVH-XL
BDI # 18316650
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row
MCF 72 SBX
Description
MCF 72 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1672015101
BDI # 344822
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20995