NUTR50-A
        
            Description
            
            NUTR50-A CAM FOLLOWER BEARING ; 50MM BORE 90MM RLR DIA
    
Part # NUTR50-A
BDI # 1175946
Features
        
                            Roller Width - Inch:
                            
                                1.181
                        
        
                            Roller Width - Millimeter:
                            
                                30
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                90
                        
        
                            Roller Diameter - Inch:
                            
                                3.543
                        
        
                            Other Features:
                            
                                Full Complement | With Inner Ring | Labyrinth Seal
                        
        
                            Global Part Number GPN:
                            
                                239844
                        
        
Features
        
                            Roller Width - Inch:
                            
                                1.181
                        
        
                            Thread Size:
                            
                                M30 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                90
                        
        
                            Roller Diameter - Inch:
                            
                                3.543
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot
                        
        
Features
        
                            Roller Width - Inch:
                            
                                3.937
                        
        
                            Thread Size:
                            
                                M30 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                90
                        
        
                            Roller Diameter - Inch:
                            
                                3.543
                        
        
                            Other Features:
                            
                                Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
                        
        
MCFE 90 S
        
            Description
            
            MCFE 90 S CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1690031001
BDI # 344908
Features
        
                            Roller Width - Inch:
                            
                                1.378
                        
        
                            Thread Size:
                            
                                M30 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                90
                        
        
                            Other Features:
                            
                                Full Complement | Screwdriver Slot | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                20524
                        
        
MCFE 90 SB
        
            Description
            
            MCFE 90 SB CAM FOLLOWER BEARING ; NON-RETURNABLE
    
Part # 1690035001
BDI # 344909
Features
        
                            Roller Width - Inch:
                            
                                1.378
                        
        
                            Thread Size:
                            
                                M30 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                1.181
                        
        
                            Stud Diameter - Millimeter:
                            
                                30
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                90
                        
        
                            Other Features:
                            
                                Full Complement | Lubri-Disc Seals
                        
        
                            Global Part Number GPN:
                            
                                20525