ZL5203-DRS
Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
Part # ZL5203-DRS
BDI # 15093536
Features
Roller Width - Inch:
0.689
Thread Size:
M8
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Lip Seals on One Side
LR5203-2Z-TVH-XL
Description
LR5203-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; NON-RETURNABLE 17MM X 47MM X 17.5MM
Part # LR5203-2Z-TVH-XL
BDI # 1411857
Features
Roller Width - Inch:
0.689
Roller Width - Millimeter:
17.5
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Global Part Number GPN:
239650
Rolling Element:
Ball Bearing - Double Row
LR5203-X-2Z-TVH-XL
Description
LR5203-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; 17MM X 47MM X 17.5MM
Part # LR5203-X-2Z-TVH-XL
BDI # 1175327
Features
Roller Width - Inch:
0.689
Roller Width - Millimeter:
17.5
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
305703 C-2Z
Description
305703 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 305703 C-2Z
BDI # 1422002
Features
Roller Width - Inch:
0.689
Roller Width - Millimeter:
17.5
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
LR5203-2HRS-TVH-XL
Description
LR5203-2HRS-TVH-XL X-LIFE TRACK RLR BRG ; 17MM X 47MM X 17.5MM
Part # LR5203-2HRS-TVH-XL
BDI # 18316643
Features
Roller Width - Inch:
0.689
Roller Width - Millimeter:
17.5
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row