HPV-40
Description
HPV-40 LOAD RUNNER ; 60MM ROLLER DIA 33MM ROLLER WIDTH
Part # 0009564800
BDI # 737156
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Global Part Number GPN:
239362
HPVE-40
Description
HPVE-40 LOAD RUNNER ; STUD 2.362IN DIA V GROOVE SURFACE STUD
Part # 0009595100
BDI # 737175
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Global Part Number GPN:
239370
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Other Features:
Contamination Resistant
Global Part Number GPN:
590556
MVCR-40-E
Description
MVCR-40-E CAM FOLLOWER BEARING, V-GROOVE STUD TYPE ECCENTRIC (SMARTCATALOG)
Part # MVCR-40-E
BDI # 26572752
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Roller Width - Millimeter:
33
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362