Page 1 of 70

Next

Compare
MCR-85-SC

COMPARE

MCR-85-SC

Description
MCR-85-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN

SMITH BEARING

Part # MCR-85-SC

BDI # 841981

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 589946

Price Inventory : In stock
Loading Price
QTY
MCFDE 80 B

COMPARE

MCFDE 80 B

Description
MCFDE 80 B CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1680353000

BDI # 345272

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Full Complement | Heavy Duty
Global Part Number GPN: 590827

Price Inventory : Available to order
Loading Price
QTY
NUKRT90

COMPARE

NUKRT90

Description
NUKRT90 NEEDLE ROLLER BEARING

NTN

Part # NUKRT90

BDI # 17149143

Features

Roller Width - Inch: 1.181
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY