Page 1 of 2

Next

Compare
CFH 7 S

COMPARE

CFH 7 S

Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # CFH 7 S

BDI # 347372

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22649

Price Inventory : Available to order
Loading Price
QTY
PLR-10-1

COMPARE

PLR-10-1

Description
PLR-10-1 PLAIN LOAD RUNNER ; 10" ROLLER DIA 5" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # PLR-10-1

BDI # 737263

Features

Roller Width - Inch: 5
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239386

Price Inventory : Available to order
Loading Price
QTY
H 192 LW

COMPARE

H 192 LW

Description
H 192 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER

RBC BEARINGS

Part # H 192 LW

BDI # 794967

Features

Roller Width - Inch: 3.25
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Roller Width - Millimeter: 82.55

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Price Inventory : Available to order
Loading Price
QTY
CRSBR-112

COMPARE

CRSBR-112

Description
CRSBR-112 TRACK ROLLER CAM FOLLOWER ; SEALED CYLINDRICAL OD

CONSOLIDATED BEARING

Part # CRSBR-112

BDI # 22133907

Features

Roller Width - Inch: 3.75
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Roller Width - Millimeter: 95.25

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Price Inventory : Available to order
Loading Price
QTY
CH 192 LW

COMPARE

CH 192 LW

Description
CH 192 LW CAM FOLLOWER BEARING ; 6" CROWNED SOCKET HEAD/SEALED

RBC BEARINGS

Part # CH 192 LW

BDI # 794650

Features

Roller Width - Inch: 3.25
Thread Size: 2-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY