Features
Roller Width - Inch:
0.067
Thread Size:
M1.4 X 0.3
Stud Diameter - Inch:
0.055
Stud Diameter - Millimeter:
1.4
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
4
Roller Diameter - Inch:
0.157
Other Features:
Full Complement | Single Row | High Carbon Steel Material | 385N Static Load Rating | 481N Dynamic Load Rating