Page 1 of 109

Next

Compare
IR55X60X35-XL

COMPARE

IR55X60X35-XL

Description
IR55X60X35-XL X-LIFE BEARING INNER RING ; 55MM BORE 60MM OD

INA

Part # IR55X60X35-XL

BDI # 20334327

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.362
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NU1030MC3

COMPARE

NU1030MC3

Description
NU1030MC3 CYLINDRICAL ROLLER BEARING ; 150MM BOREX225MM ODX35MM W 1-ROW

NSK

Part # NU1030MC3

BDI # 17760886

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
JM720249

COMPARE

JM720249

Description
JM720249 TAPERED RLR BRG CONE ; 100MMX35MM

NTN

Part # JM720249

BDI # 17147902

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Global Part Number GPN: 644755
Precision Class: Standard
Basic Number: JM720249

Price Inventory : In stock
Loading Price
QTY
JM822049-2

COMPARE

JM822049-2

Description
JM822049-2 TAPERED ROLLER BRG CONE ; SINGLE 4-8 OD

TIMKEN

Part # JM822049-N0000

BDI # 1361001

Features

Component: Cone
Width - Millimeter: 35
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Medium Duty
Precision Class: Standard
Basic Number: JM822049

Price Inventory : In stock
Loading Price
QTY
NJ314-E-XL-M1-C3

COMPARE

NJ314-E-XL-M1-C3

Description
NJ314-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 70MM BORE X 150MM OD X 35MM W

FAG

Part # NJ314-E-XL-M1-C3

BDI # 1162740

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448459
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY