40B19SS
Description
40B19SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 69294
BDI # 177100
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
DS40A19H
Description
DS40A19H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T DBL SGL W/HT
Part # DS40A19
BDI # 913051
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
36613
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
40A19
Description
40A19 ROLLER CHAIN SPROCKET ; 1/2" P 19T 5/8" MIN PLAIN BORE A PLATE
Part # 40A19
BDI # 619430
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
31636
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
40B19SS
Description
40B19SS ROLLER CHAIN SPROCKET ; 1/2" P 19T 5/8" MIN PLAIN BORE STAINLESS
Part # 40B19SS
BDI # 620175
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.292
Global Part Number GPN:
36554
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
H40B19
Description
H40B19 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 19T B-STYLE W/HT
Part # 40B19HT
BDI # 913910
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore