S2000
Description
S2000 LINEAR BEARING SEAL ; 2" ID X 3.004" OD X 0.375" T
Part # S2000
BDI # 854829
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting | Spring Finger
Product Name:
Seal
Product Type:
Closed External
OPNS2000
Description
OPNS2000 LINEAR BEARING SEAL ; OPEN 2" ID X 3.004" OD X 0.375" T
Part # OPNS2000
BDI # 854954
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
S2000SS
Description
S2000SS LINEAR BEARING SEAL ; EXTERNAL CLOSED STAINLESS STEEL 2" DIA
Part # S2000SS
BDI # 854830
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Stainless Steel
Other Features:
Double Acting | Spring Finger
Product Name:
Seal
Product Type:
Closed External
ADJS2000
Description
ADJS2000 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 2" DIA
Part # ADJS2000
BDI # 854914
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting | Radial Slot Through the Circumference
Product Name:
Seal
Product Type:
Adjustable External