CD3425
Description
CD3425 SHUNT WOUND DC MOTOR ; 1/4HP 56C FRM 1800RPM 90VDC NEMA TEFC
Part # CD3425
BDI # 125553
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Other Features:
With Thermostat
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
SCR Drive | Current Rating 15 Ampere
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 7.5 Ampere
Mounting Method:
Rigid
DC101
Description
DC101 GENERAL PURPOSE MOTOR ; 1/6HP 1140RPM TENV 34 230VDC
Part # DC101
BDI # 24534017
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 0.7 Ampere
Mounting Method:
Rigid