118010.00

COMPARE

118010.00

Description
NOT AVAILABLE IN US

LEESON

Part # 118010.00

BDI # 555205

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 19.47

Current: DC
Inch - Metric: Metric
Horse Power: 3HP
Other Features: Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Request A Price QTY
DC 144

COMPARE

DC 144

Description
DC 144 ELECTRIC MOTOR

CENTURY MOTORS

Part # DC 144

BDI # 21526957

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 14.5

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: SCR Drive | Current Rating 15 Ampere
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY
DC159

COMPARE

DC159

Description
DC159 GENERAL PURPOSE MOTOR ; 3HP 1750RPM TEFC 184TC 180VDC

CENTURY MOTORS

Part # DC159

BDI # 24534021

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.63

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15 Ampere
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY