9CH2163
Description
9CH2163 BEARING HANGER ; 1-1/2" SHAFT DIA 6-1/8" MOUNTING FLANGE
Part # 9CH2163
BDI # 625730
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
10
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
7.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
180.975
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
5.375
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
136.525
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
250.825
Other Features:
6 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
9.875