Features
        
                            Cartridge Pilot Diameter - Inch:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                42.88
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                5.1
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Other Features:
                            
                                Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
                        
        
                            Global Part Number GPN:
                            
                                555000
                        
        
                            Housing Style:
                            
                                4 Bolt Square Flange Block
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Other Features:
                            
                                1 Single Cone | 1 Single Cup | Pressed Steel Cage Material
                        
        
                            Outside Diameter - Inch:
                            
                                1.85
                        
        
                            Outside Diameter - Millimeter:
                            
                                47
                        
        
                            Bore - Millimeter:
                            
                                25
                        
        
                            Bore - Inch:
                            
                                0.984
                        
        
                            Assembly Components:
                            
                                X32005 (1) | Y32005 (1)
                        
        
                            Basic Number:
                            
                                32005
                        
        
                            Precision Class:
                            
                                Standard
                        
        
6212 JV
        
            Description
            
            6212 JV BEARING NILOS RING ; POR 70MM IDX110MM ODX3MM WD
    
Part # 6212 JV
BDI # 1239495
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Outer Race Width - Millimeter:
                            
                                22
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                4.331
                        
        
                            Maximum Capacity / Filling Slot:
                            
                                No
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Internal Special Features:
                            
                                No
                        
        
                            Snap Ring:
                            
                                No
                        
        
                            Rolling Element:
                            
                                Ball Bearing
                        
        
Features
        
                            Component:
                            
                                Cup
                        
        
                            Width - Millimeter:
                            
                                16.993
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                0
                        
        
                            Outside Diameter - Inch:
                            
                                2.835
                        
        
                            Flange Outside Diameter - Inch:
                            
                                0
                        
        
                            Outside Diameter - Millimeter:
                            
                                72.009
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Global Part Number GPN:
                            
                                647394
                        
        
                            Precision Class:
                            
                                Standard
                        
        
                            Basic Number:
                            
                                253
                        
        

 

 
						 
 






 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter