21003-2782
Description
21003-2782 HI-PERFORMANCE SEAL ; NON-RETURNABLE 116MM ID 146MM OD 16MM W
Part # 21003-2782
BDI # 22829912
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
21005-1862
Description
21005-1862 HI-PERFORMANCE SEAL ; NON-RETURNABLE 120MM ID 140MM OD 13MM W
Part # 21005-1862
BDI # 22825930
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
119.99
Inch - Metric:
Inch
21003-3528
Description
21003-3528 HI-PERFORMANCE SEAL ; NON-RETURNABLE 187MM ID 213MM OD 16MM W
Part # 21003-3528
BDI # 22849159
Features
Housing Bore - Millimeter:
212.725
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.375
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.375
Shaft Diameter - Millimeter:
187.325
Inch - Metric:
Inch
21003-3464
Description
21003-3464 HI-PERFORMANCE SEAL ; NON-RETURNABLE 171MM ID 210MM OD 16MM W
Part # 21003-3464
BDI # 22810511
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
21005-3045
Description
21005-3045 HI-PERFORMANCE SEAL ; NON-RETURNABLE 152MM ID 171MM OD 10MM W
Part # 21005-3045
BDI # 22814526
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch