160X190X15 CRW1 V
Description
CRSEAL 160X190X15 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 6.299MM SHAFT DIA 190MMB
Part # 160X190X15 CRW1 V
BDI # 1244618
Features
Housing Bore - Millimeter:
190
Nominal Width - Millimeter:
15
Housing Bore - Inch:
7.48
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6.299
Shaft Diameter - Millimeter:
160
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187069
68X90X10 HMSA10 V
Description
CRSEAL 68X90X10 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 68X90X10 HMSA10 V
BDI # 1257059
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.677
Shaft Diameter - Millimeter:
68
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608809
16045 / 1.625X2.125X0.25 CRWAR5 V
Description
CRSEAL 16045 / 1.625X2.125X0.25 CRWAR5 V ; DBL LIP SEAL
Part # 16045
BDI # 1414085
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Hydrodynamic Lip
Global Part Number GPN:
603352
17448 / 1.75X2.623X0.313 CRWA1 V
Description
CRSEAL 17448 / 1.75X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 17448
BDI # 1244175
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183050
534958 / 1.563X2.047X0.276 CRWA1 V
Description
CRSEAL 534958/ 1.563X2.047X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534958
BDI # 1253888
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605180